Shop EMPIRE COMFORT SYSTEMS
See all product information
Create Account
Register Kit, Powder Coated, Steel
Mfr # GWTR1W
Zoro # G3880585
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
Steel
Mounting Type
Through The Wall
Includes
Hardware
For Use With
Mfr. No. GWT-25, GWT-35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWTR1W
- Zoro #
- G3880585
- UPC #
- 720968989192
- Country of Origin
- United States
- Item
- Register Kit
- Finish
- Powder Coated
- Material
- Steel
- Mounting Type
- Through The Wall
- Includes
- Hardware
- For Use With
- Mfr. No. GWT-25, GWT-35
- Grille/Register Item
- Register Kit
- Standards
- ANSI Z21.86, CSA2.32
- Compatible Mfr. Model Number
- GWT-25, GWT-35
- Component Type
- Register Kit
- Product Type
- Burner Head Assembly
- Compatible with Product Type
- Wall Furnaces
Description
Product Type Assembly Components, Compatible with Product Type Wall Furnaces, Compatible Grainger Part Number 4LGE4, 4LGE5, 4LGE6, Compatible Mfr. Model Number GWT-25, GWT-35, Component Type Register Kit, Overall Height 8 1/4 in, Overall Width 11 1/4 in, Overall Depth 6 in, Mounting Type Through-the-Wall, Material Steel, Includes Hardware, Standards ANSI Z21.86, CSA2.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.