Shop EMPIRE COMFORT SYSTEMS
See all product information
Create Account
Remote Bulb Gas Htr Thermostat, Blk
Mfr # GWRBT
Zoro # G4608301
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. GWT-25, GWT-35, GWT-50
Type
Millivolt
Color
Black
Product Type
Thermostats
Overall Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWRBT
- Zoro #
- G4608301
- UPC #
- 720968295002
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 in
- Overall Width
- 2 in
- Overall Dimensions - H x W x D
- 1 in x 2 in x 2 in
- Overall Height
- 1 in
Details
- Item
- Gas Wall and Ceiling Heater Thermostat
- For Use With
- Mfr. No. GWT-25, GWT-35, GWT-50
- Type
- Millivolt
- Color
- Black
- Product Type
- Thermostats
- Compatible with Product Type
- Wall Furnaces
- Thermostat Control Range
- Warmer
- Compatible Mfr. Model Number
- GWT-25, GWT-35, GWT-50
- Compatible Manufacturer Model Number
- GWT-25, GWT-35, GWT-50
- Compatible System Type
- Wall Furnaces
- Application
- Off-The-Unit Thermostat
Description
Gas Wall and Ceiling Heater Thermostat, Off-The-Unit Thermostat, 2 in Overall Depth, 1 in Overall Height, 2 in Overall Width, Compatible Grainger Part Number 48CH54, 48XH55, 48XH56, 48XH57, 48XH58, 48XH59, 4LGE4, 4LGE5, 4LGE6, 4LGE7, 4LGE8, 4LGE9, Compatible Manufacturer Model Number GWT-25, GWT-35, GWT-50, Compatible System Type Wall Furnaces