Empire
Siding Vent Kit, Steel
- Zoro #: G4558136
- Mfr #: SOR1
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Siding Vent Kit
- Grille/Register Item: Siding Vent Kit
- Material: Steel
- For Use With: Mfr. No. KQ2H03-34S, KQ2H03-35S, KQ2H04-06 to KQ2H05-00, KQ2H05-02S to KQ2H06-01S, KQ2H03-32, KQ2H03-33S
- Compatible with Product Type: Wall Furnaces
- Pattern Angle: 45 Degrees
- Standards: ANSI Z21.86
$96.30
Subtotal: $96.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Empire
- MFR #SOR1
- Zoro #G4558136
- Country of OriginUnited States
- Category Air Vent Covers & Floor Registers
Dimensions
Opening Height | 2 in |
Opening Depth | 2 in |
Opening Width | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Siding Vent Kit |
Grille/Register Item | Siding Vent Kit |
Material | Steel |
For Use With | Mfr. No. KQ2H03-34S, KQ2H03-35S, KQ2H04-06 to KQ2H05-00, KQ2H05-02S to KQ2H06-01S, KQ2H03-32, KQ2H03-33S |
Compatible with Product Type | Wall Furnaces |
Pattern Angle | 45 Degrees |
Standards | ANSI Z21.86 |
Compatible Mfr. Model Number | KQ2H03-32, KQ2H03-33S, KQ2H03-34S, KQ2H03-35S, KQ2H04-06 to KQ2H05-00, KQ2H05-02S to KQ2H06-01S |
Product Type | Venting For Gas Heaters |
Vent Type | Siding Vent Kit |
Vent Direction | Horizontal |
Accessory Type | Siding Vent Kit |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Mfr. Model Number KQ2H03-32, KQ2H03-33S, KQ2H03-34S, KQ2H03-35S, KQ2H04-06 to KQ2H05-00, KQ2H05-02S to KQ2H06-01S, Opening Height 2 in, Opening Width 3 1/4 in, Opening Depth 2 in, Mounting Type Surface, Vent Direction Horizontal, Vent Type Siding Vent Kit, Material Steel, Pattern Angle 45 Degrees , Standards ANSI Z21.86
Reviews of Empire #SOR1
Explore more
- EMPIRE Register Kit, Powder Coated, Steel GWTR1W
- AMERICAN LOUVER/PLASTICADE American Louver Aluminum Eggcrate Core - Silver - 24" x 48" - Pack of 5 ALUMMIL2448-5PK
- PROSOURCE Grille Baseboard Wht 12X6In BBRA12X6
- DECOR GRATES Floor Register, 2-1/4 X 12, Bright Brass, Brass SPH212
- IMPERIAL MFG Register Floor 4X8In Brn RG3297
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 SBS-4126 EB
- IMPERIAL Floor Register, Steel, Brown RG2002
- IO HVAC CONTROLS Motorized Zone Register, PO, 4 X 12 MZR-1204-B-PO
- GREYSTONE Alum Wall Register 12X6 CA102M 12X6
- INGERSOLL-RAND 10HP 230V 3PH 120G HORZ IRT45465721
- AMERICAN IMAGINATIONS 3 in. x10 in. Plastic Ventilation Floor Diffuser in Brown AI-34993
- Empire Air Vent Covers & Floor Registers