VBP32SE 32 in. Liner for Deluxe Fireboxes; Banded Brick
- Mfr # VBP32SE
- Zoro # G504063478
product price:Â
$
444.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VBP32SE
- Zoro #
- G504063478
- UPC #
- 720968990051
- Country of Origin
- China
Description
When it comes to getting just the right finishing touches on your fireplace, sometimes there is nothing better than going for the vintage look. Empire has attempted to achieve this appearance with the Banded Brick Ceramic Liner. They have designed it to be used with 32 Inch Breckenridge Deluxe Fireboxes, creating an item that looks like it is almost timeless, yet is able to provide the quality of service that only a modern appliance could.
Features- 32" Ceramic fiber liner
- Realistic dark bricks with charcoal mortar
- Finish: Banded Brick
- Size: 32"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.