Reward Series Porcelain Mosaic Tile, 11 in L Tile, 10 in W Tile, Pressed Edge, Fan Pattern, 10PK
Mfr # F27REWADO1011MFN
Zoro # G522433840
product price:Â $247.99
/pk 10, $24.80/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
10 in
Thickness
7 mm
Finish
Gloss
Coverage Area
7.44 sq-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F27REWADO1011MFN
Zoro #
G522433840
UPC #
759147976692
Country of Origin
Sri Lanka
Dimensions
Length
11 in
Width
10 in
Thickness
7 mm
Details
Color
Dove
Finish
Gloss
Coverage Area
7.44 sq-ft
Description
Reward porcelain tile celebrates geometric shapes with classic elongated hexagons, bricks and curvy fish scales. Even in simplicity, these tiles are styled to make a signature and durable moment for those investing in their next home renovation or design project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.