Shop EMSON DIV OF E. MISHON
Create Account
270228 Aline Tape Double Sided Tape; Clear
- Mfr # 270228
- Zoro # G903900565
product price:Â
$
48.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270228
- Zoro #
- G903900565
- UPC #
- 80313070877
- Country of Origin
- China
Description
As Seen On TV, Alien Double Sided Tape. Instantly locks anything into place without screws, anchors or adhesive. Advanced Nano-Grip Technology sticks to any surface without adhesives. Securely holds up to 17.5 lbs. Releases cleanly and easily with no sticky residue or damage. Reusable, just remove and rinse. Tough, weatherproof design works indoors and outdoors. Great for hanging pictures and decorations, stopping furniture and carpet from sliding, securing phones while driving and more.
Specifications- Color: Clear
- Length: 9"
- Width: 6"
- Height: 8"
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.