Smooth w/SANIGUARD(R) Product Protection Grab Bar with Anti-Microbial Coating, 24" L

  • Mfr # GBS15-1124-Q

  • Zoro # G2916051


product price:  $42.89
/ea

Key Features

Length
24"
Finish
Stainless steel
Type
Smooth w/SANIGUARD(R) Product Protection
Material
Stainless Steel
Standards
ADA, NSF STD. 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GBS15-1124-Q
Zoro #
G2916051
UPC #
-
Country of Origin
China

Dimensions

Length
24"
Width
3"
Height
3-1/2"
Dia.
1 1/2"
Depth
3-1/2
Height (In.)
3-1/2
Width (In.)
3
Depth (In.)
3-1/2
Bar Length
24"
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in

Details

Finish
Stainless steel
Type
Smooth w/SANIGUARD(R) Product Protection
Material
Stainless Steel
Standards
ADA, NSF STD. 2
Color
Silver
Dia
1-1/2"
Weight Capacity
250 lb.
Item
Grab Bar with Anti-Microbial Coating
Includes
Mounting hardware
Features
Complete with Concealed Mounting Flange and Press-On Flange Cover
Mounting Screws
Concealed
Includes Mounting Hardware
Yes
Product Type
Wall Mounted Grab Bar
ADA Compliant
Yes
Bar Style
Straight
Bar Material
Stainless Steel

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 24 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Antimicrobial Product Protection, Includes Mounting Flange, Press-On Flange Cover, Mounting Flange Diameter 3 in, Standards ADA Compliant, NSF Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.