Skip to Main Content
customer-service Help
Endecotts

Test Sieve, 3.35 MM, 3 In Dia, 6MeshSz

Endecotts Test Sieve, 3.35 MM, 3 In Dia, 6MeshSz 003SAW3.35
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$68.26
  • Item: Test Sieve
  • Standards: ASTM E11
  • Outside Dia.: 3 in
See full product details
Orders over $75 ship free.
Total: $68.26

Endecotts #003SAW3.35 Specifications

  • Item: Test Sieve
  • Standards: ASTM E11
  • Outside Dia.: 3 in
  • Opening Size: 3.35 mm
  • Mesh Size: 6
  • Frame Material: Stainless Steel
  • Screen Material: Stainless Steel
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 6, Opening Size 3.35 mm, Outside Dia. 3 in, ASTM E11 Standards

Reviews of Endecotts #003SAW3.35