PBJ07541010003 0.75 in. x 100 ft. 200 Psi Coil Polyethylene Pipe

  • Mfr # 300084
  • Zoro # G504164182
product price: 
$
150.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
300084
Zoro #
G504164182
UPC #
747925449322
Country of Origin
United States

Description

Features
  • 200 psi working pressure
  • Coil polyethylene pipe
  • National sanitation foundation approved.
  • Size - 3/4 in. X 100 ft.
  • Dimension - 31 x 31 x 6 in.
  • Item weight - 11.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews