HeatStar 4" Horizontal Stainless Steel Vent Kit F102860 Category III Venting
- Mfr # F102860
- Zoro # G702570785
product price:Â
$
1,929.99
/ea
Free Shipping & Returns
Key Features
Length
36-3/4 in
Width
14 in
Material
Steel
Height
6-1/4 in
Certifications
Csa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F102860
- Zoro #
- G702570785
- UPC #
- 89301028609
- Country of Origin
- United States
Dimensions
- Length
- 36-3/4 in
- Width
- 14 in
- Height
- 6-1/4 in
Details
- Material
- Steel
- Certifications
- Csa
Description
HEATSTAR 4" HORIZONTAL STAINLESS STEEL VENT KIT CATEGORY III VENTING - F102860 HEATSTAR 4 HORIZONTAL VENT KIT F102860 FOR USE WITH HEATSTAR UNIT HEATERS INCLUDES: (1) 3X4 ADAPTER - USED ON 50K ONLY, (1) 4 ADAPTER, (1) 45 DEGREE ELBOW, (1) 4X12 LENGTH, (1) 4 ADJUSTABLE LENGTH (6-19), (1) WALL THIMBLE, (1) 4 SCREENED TERMINATION TEE, (1) HI-TEMP 2.8 OZ. SILICONE, (1) SS SCREW KIT. THIS STAINLESS STEEL KIT MEETS ALL OF THE LATEST 2012 BUILDING HEATING CODES FOR USING CATEGORY III VENTING.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.