This item is Discontinued.

Energetic Lighting Energetic LED 100W 120-277V Shoe Box 5000K 14584Lm with Photo Cell E3SB100L3-750

This item is Discontinued.

Energetic Lighting

Energetic LED 100W 120-277V Shoe Box 5000K 14584Lm with Photo Cell (Discontinued)

Mfr # E3SB100L3-750
Zoro # G500459817
UPC # 845940007531
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E3SB100L3-750
Zoro #
G500459817
UPC #
845940007531
Country of Origin
China

Description

The E3SB series area light from Energetic is a thoughtful recreation of the classic shoebox area light fixture, combined with the best of leading LED technology. The fixture footprint gives that classic look, while the slim tapered, self-cleaning profile suggests exceptional performance. The tested efficacy of 140 LM/W is offered across the family wattages from 100W through 350W. This makes the E3SB series ideal for replacing legacy fixtures from 250W to 1000W MH. Options include multiple mounting configurations and NEMA PC receptacle. Other key features include: Bottom side access door, large area heat sinking above arrays, single panel optics, standard SPD of 10 KA, and low EPA ratings. Ships with an adjustable slip-fitter mount with optional fixed arm and yoke mount also available separately, see mounting options below for more information.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.