This item is Discontinued.

Energetic Lighting Energetic LED 101W Architectural Flood 5000K 12770 Lumen E1AFL100D-750

This item is Discontinued.

Energetic Lighting

Energetic LED 101W Architectural Flood 5000K 12770 Lumen (Discontinued)

Mfr # E1AFL100D-750
Zoro # G100459859
UPC # 845940008507
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1AFL100D-750
Zoro #
G100459859
UPC #
845940008507
Country of Origin
China

Description

Energetic’s E1AFL series features an extra durable die-cast aluminum housing. The top and bottom finned heat sinks are designed to shed water and debris, while still maximizing cooling. Optics use a unique cluster of SMD mounted LED, surrounded by molded collimator reflector to achieve 6x6 or 7x7 NEMA patterns. The face frame is designed to reduce up and side glare, while retaining the tempered glass lens, which features a mixture of silica and fluxes. Functional options include D2D photo controls, or internally mounted occupancy sensor. Mounting options include 2 3/8” slip fit elbow, 1⁄2” BSPP elbow, or yoke mount.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.