This item is Discontinued.

Energetic Lighting LED 4-Foot 35W Strip Fixture  Color Temp Selectable, PK6 E5SLB35D4ME-83050-6P

This item is Discontinued.

Energetic Lighting

LED 4-Foot 35W Strip Fixture Color Temp Selectable, PK6 (Discontinued)

Mfr # E5SLB35D4ME-83050-6P
Zoro # G800459746
UPC # 845940010029
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E5SLB35D4ME-83050-6P
Zoro #
G800459746
UPC #
845940010029
Country of Origin
China

Description

6 - Pack of Energetic Lighting’s E5SLB stairwell, strip and surface mount series with our integral EZCCT field selectable CCT, motion sensor and Emergency battery back up is suitable for use in a broad range of commercial and industrial applications. Utilizing today’s latest innovative LED solutions and technologies, this series provides the perfect blend of design, flexibility, performance and reliability at a superior value to the customer. An extremely versatile product thanks to its all purpose design and durable construction that consists of a steel housing with tool-less access to the driver and LED boards. EZCCT field selectable CCTs (3000K, 4000K, 5000K) provides SKU reduction and design flexibility for many tasks or applications. Integral occupancy and daylight harvesting sensor and emergency battery options also available. The E5SLB is well suited for many renovation and new construction applications including stairwells, hallways, restrooms, storage areas, warehouses, under canopy, etc. Providing quality all-purpose reduced glare illumination where needed with maximum energy savings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.