This item is Discontinued.

Energetic Lighting LED 9-inch 12W Selectable CCT  Square Flushmount E3SFMAS12D-803050

This item is Discontinued.

Energetic Lighting

LED 9-inch 12W Selectable CCT Square Flushmount (Discontinued)

Mfr # E3SFMAS12D-803050
Zoro # G800463088
UPC # 845940008378
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E3SFMAS12D-803050
Zoro #
G800463088
UPC #
845940008378
Country of Origin
China

Description

Energetic Lighting’s E3-FMA series of LED round flushmount fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. A CCT selection switch allows the installer to switch between 3000K, 4000K, or 5000K color temperatures. Fixtures are available in multiple diameter options in both a round profile, making the choice easy for any type of application. Installation is quick and simple when mounting into standard ceiling junction boxes, and may be installed on circuits with standard wall dimmers. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.