Shop ENERGIZER
Create Account
3415783 8 Lumen White LED Rechargeable Flashlight NiMH Battery
- Mfr # 3415783
- Zoro # G803923657
product price:Â
$
33.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3415783
- Zoro #
- G803923657
- UPC #
- 39800132291
- Country of Origin
- Unknown
Description
8 Lumens White LED Rechargeable Flashlight NiMH Battery
The vision ultra hd headlight brings outstanding performance in a compact design. This light has green & red leds which enhance night vision for outdoors activities such as hunting and fishing.
Specifications- Lumens: 8 lumens Color:
- Bulb Type: LED
- Battery Size: NiMH Battery
- Batteries Included: Yes
- Impact Resistant: Yes
- Height: 2.625 in.
- High and Low Switch: Yes
- Waterproof: Yes
- Casing Material: Polycarbonate
- Rechargeable: Yes
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.