Shop ENERGIZER
Create Account
389BPZ Coin Cell Battery, 1.5 V Battery, 52 mAh, Silver Oxide
- Mfr # E3041982500
- Zoro # G125005796
product price:Â
$
5.45
/ea
Sold in multiples of 6 for
$32.70
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
- E3041982500
- Zoro #
- G125005796
- UPC #
- 39800110732
- Country of Origin
- Japan
Description
Designed for use on continuous low drain. Replaces 390, 189, LR1130, SR1130SW/W; Duracell D389, D391 and D393; Maxell SR1130W; Panasonic SP389; Sony SR1130W; Toshiba SR1130W; and Varta V389. 11.6 mm Dia x 3.0 mm H. 85 mAh to 1.3 V. 1.55 V, carded.