Coin Cell Battery, 1.5 V Battery, 14 mAh, Silver Oxide
- Mfr # 379BPZ
- Zoro # G925004937
product price:Â
$
2.89
/ea
Sold in multiples of 6 for
$17.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379BPZ
- Zoro #
- G925004937
- UPC #
- 39800110718
- Country of Origin
- Japan
Description
Designed for use on continuous low drain. Replaces SR521SW/W, TR521W; Duracell D301, D350, D357, D361, D364, D366, D371, D377, D381, D384, D386, D389, D390, D391, D392, D393, D394, D395, D396, D397, D399, DL2016; Energizer 379; Goldpeak 379; Maxell SR521SW; Rayovac 379, RW30, RW311, RW313, RW315, RW317, RW320, RW329, RW33, RW36, RW37, RW40, RW410, RW411, RW413, RW42, RW44, RW442, RW47, RW48, RW49; Renata 379; Sony SR521SW; Timex JA; Toshiba SR521SW; and Varta V379. 5.8 mm Dia x 2.15 mm H. 14.5 mAh to 1.3 V. 1.55 V, carded.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.