This item is Discontinued.

Energizer Energizer LXBCL16 16.9 oz Leather Cleaner LXBCL16

This item is Discontinued.

Energizer

Energizer LXBCL16 16.9 oz Leather Cleaner (Discontinued)

Mfr # LXBCL16
Zoro # G204137363
UPC # 12844040272
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LXBCL16
Zoro #
G204137363
UPC #
12844040272
Country of Origin
China

Details

Item
Cleaning Liquid
Application
Multipurpose
For Use On
Dirt Remover, Oil Remover
Container Type
Bottle
Features
Damage Resistant, Wax-free, Oil-free

Description

Features
  • Balanced formula falls within the pH range of leather
  • Safely deep cleans leather in an alkaline free
  • Foaming action breaks up and removes oils which trap dirt in the leather
  • Glycerin provides residual softness following cleaning
  • Non-alkaline, deep cleans, foams away embedded dirt without harshness
Specifications
  • Capacity: 16.9 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.