Shop ENERGIZER
Create Account
EPMHH32E 250 Lumens Vision HD LED Flashlight; Metallic
- Mfr # 3558954
- Zoro # G703923634
product price:Â
$
39.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3558954
- Zoro #
- G703923634
- UPC #
- 39800127389
- Country of Origin
- China
Description
The toughness and easy-grip convenience of rubber combined with legendary Energizer performance and dependability for any job site.
Features- Vision HD
- Lumens: 250 lumens
- Bulb Type: LED
- Battery Size: AAA
- Color Family: Metallic
- Impact Resistant
- Number of Batteries Required: 3
- Casing Material: Aluminum
- Batteries Included
- Custom optics design for exceptional direct and peripheral vision
- LED color aligned with natural daylight
- Delivers brightness up to 20 times greater than standard LED technology
- Smooth digital switching allows user the options of high, power-saver and strobe modes
- Dimension: 7.5" H x 4.25" W x 1.75" L
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.