This item is Discontinued.

Energy Suspension ENERGY SUSPN 39102R Bump Stops; 1.25 In. E12-39102R

This item is Discontinued.

Energy Suspension

ENERGY SUSPN 39102R Bump Stops; 1.25 In. (Discontinued)

Mfr # E12-39102R
Zoro # G104167989
UPC # 703639289968
Country of Origin China
Category Bumper Guides
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E12-39102R
Zoro #
G104167989
UPC #
703639289968
Country of Origin
China

Description

A large assortment of polyurethane bump stops. All sizes feature a single stud mount and come with a 3/8 in. locking nut. They come in varying heights and shapes to fit almost any application and, of course, you have your choice of red or black colors.

Features
  • Color - Red
  • Bushing Material - Polyurethane
  • Shape - Unique
  • Height - 1.25 in.
  • Length - 1.5 in.
  • Width - 1.56 in.
  • Bump Stop Attachment - Pull-through
  • Make - Chevrolet, Oldsmobile, Buick, GMC, Pontiac, Isuzu
  • Fits for various model
  • Year - 1971-2004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.