Shop All Puller & Seprator Sets
This Product is Discontinued
Enerpac
BHP361GA, 18 Ton, Hydraulic Cross Bearing Puller Set with Air Pump (Discontinued)
Mfr # BHP361GA
Zoro # G5518214
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 18 tons
- Jaw Reach 27.95 in
- Application For Pushing or Pulling
- Max. Reach 27.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BHP361GA
- Zoro # G5518214
- UPC # 662005390748
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 1/2 in |
Screw Size | 1-1/4"-7 UNC |
Adjusting Screw Length | 24 in |
Leg 1 Length | 8 in |
Leg 2 Length | 18 in |
Leg 3 Length | 28 in |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 18 ton, Stroke Length 2 1/2 in, Capacity with Attachments 9 ton, Number of Jaws 2, Max. Jaw Spread 17.32 in, Min. Jaw Spread 7.08 in, Max. Reach 27.95 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle, Weight 239 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.