Hydraulic Electric Pump, High Flow, Hydraulic, 0.75 hp, Induction Motor, 10,000 psi Max Pressure

  • Mfr # ZE2408PB
  • Zoro # G805778248
product price: 
$
5,504.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZE2408PB
Zoro #
G805778248
UPC #
662005430437
Country of Origin
United States
Item
Hydraulic Electric Pump, High Flow
Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Reservoir Material
Steel
Application
Production and Lifting
Control Valve
Pendant
Voltage
115V
dBA
71 to 79 dBA
Charger Input Voltage
115V AC
Flow Rate - Maximum
20 cu in/min
Reservoir Capacity
2 gal
Horsepower - Maximum
3/4 hp
Nameplate Voltage
115V AC
Displacement @ 100 psi
200 cu in/min
Operating Pressure - Maximum
10,000 psi
Phase
Single
Displacement @ 10,000 PSI
20 cu in/min
Sound Level - Maximum
79 dBA
Control Valve Function
Advance, Hold, Retract
Frequency
50 Hz, 60 Hz
Cylinder Compatibility
Double Acting
Duty Cycle
Continuous

Dimensions

Overall Height
20.4 in
Overall Width
11 in
Overall Length
18.8 in
Wire Rope Length
18.8 in
Length
18.8 in

Description

Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Valve Function Advance, Hold, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 20 cu in/min, Frequency 50 Hz, 60 Hz

Ratings & reviews