Hydraulic Electric Pump, High Force, 1.7 hp, Universal Motor, 10,000 psi Max Pressure

  • Mfr # ZU4308MB
  • Zoro # G2761902
product price: 
$
7,261.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
High Force
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
700 cu in/min
Oil Displacement @ 700 PSI
535 cu in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZU4308MB
Zoro #
G2761902
UPC #
662005127276
Country of Origin
United States

Dimensions

Media Intake Connection Size
1/2 in
Overall Length
25 in
Overall Width
12.5 in
Overall Height
16.7 in
Wire Rope Length
25 in
Length
25 in

Details

Item
Hydraulic Electric Pump
Type
High Force
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
700 cu in/min
Oil Displacement @ 700 PSI
535 cu in/min
Oil Displacement @ 5000 PSI
76 cu in/min
Oil Displacement @ 10,000 PSI
60 cu in/min
HP
1.7 hp
Maximum Pressure
10,000 psi
Motor Type
Universal
Amps AC
20 A
Application
Designed for Intermittant Use of Under 1 Hour
Voltage
115V AC
Fluid Port NPT (In.)
3/8
Control Valve
Manual 3 Way/3 Position
Reservoir Material
Steel
dBA
85 to 90
Charger Input Voltage
115V AC
Control Pendant Voltage
Manual
Relief Valve Range
140 to 700 bar
Oil Displacement @ 5000 psi
76 cu in/min
Cylinder Compatibility
Single Acting
Displacement @ 700 psi
535 cu in/min
Phase
Single
Duty Cycle
Intermittent
Control Valve Pressure Relief - Maximum
10,000 psi
Sound Level - Maximum
90 dBA
Reservoir Capacity
2 gal
Sound Level - Minimum
85 dBA
Displacement @ 1000 psi
500 cu in/min
Frequency
50 Hz, 60 Hz
Flow Rate - Maximum
60 cu in/min
Media Intake Connection Type
NPTF
Displacement @ 100 psi
700 cu in/min
Displacement @ 5000 psi
76 cu in/min
Control Valve Pressure Relief - Minimum
2,000 psi
Horsepower - Maximum
1 7/10 hp
Control Valve Function
Advance, Hold, Retract
Operating Pressure - Maximum
10,000 psi
Nameplate Voltage
115V AC
Displacement @ 200 psi
675 cu in/min
Current
22 A
Control Valve Type
3-Position, 3-Way, Tandem Center
Displacement @ 10,000 PSI
60 cu in/min

Description

Hydraulic Electric Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 16.7 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.