This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2113R110D
- Zoro #
- G0898278
- UPC #
- -
- Country of Origin
- India
Dimensions
- Reduces to Size
- 1 5/8 in
- Reduces From Size
- 1 13/16 in
- Maximum Hex Size (in)
- 1 13/16 in
- Minimum Hex Size (in)
- 1 5/8 in
Details
- Item
- Torque Wrench Reducer
- Material
- Steel
- Series
- W
- Features
- Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
- Product Type
- Torque Wrench Reducer
- Tool Series
- W
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 5/8 in, Maximum Hex Size (in) 1 13/16 in, Minimum Hex Size (mm) Not Applicable, Maximum Hex Size (mm) Not Applicable, Compatible Manufacturer Drive Unit Number Not Applicable, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.