W15314R215, 3 7/8 - 2 15/16 in. Hexagon Reducer for W15314X Torque Wrench Cassette
Mfr # W15314R215
Zoro # G0099450
product price:Â $1,852.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
15330 ft-lb
Material
Steel
For Use With
W15314X
Reduces to Size
2 15/16 in
Series
W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
W15314R215
Zoro #
G0099450
UPC #
-
Country of Origin
United Kingdom
Dimensions
Reduces to Size
2 15/16 in
Reduces From Size
3 7/8 in
Maximum Hex Size (mm)
98.425 mm
Maximum Hex Size (in)
3 7/8 in
Minimum Hex Size (mm)
74.613 mm
Minimum Hex Size (in)
2 15/16 in
Details
Item
Torque Wrench Reducer
Max. Torque
15330 ft-lb
Material
Steel
For Use With
W15314X
Series
W
Torque Range
1533 to 15330 ft-lb
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Compatible Manufacturer Drive Unit Number
W15000X
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Weight
4 lb
Tool Series
W
Tool Weight
4 lb
Product Type
Torque Wrench Reducer
Torque Wrench Series Compatibility
WX
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 15/16 in, Maximum Hex Size (in) 3 7/8 in, Minimum Hex Size (mm) 74.613 mm, Maximum Hex Size (mm) 98.425 mm, Compatible Manufacturer Drive Unit Number W15000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 4 lb, Weight 4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.