This item is Discontinued.
This item is Discontinued.
Torque Wrench Reducer, Max Hex 1 5/8 in (Discontinued)
Mfr #
W2110R030M
Zoro #
G0099861
Country of Origin United Kingdom
Category Torque Wrench Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2110R030M
- Zoro #
- G0099861
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Reduces to Size
- 30 mm
- Reduces From Size
- 1 5/8 in
- Minimum Hex Size (mm)
- 30 mm
- Maximum Hex Size (in)
- 1 5/8 in
- Minimum Hex Size (in)
- 1 3/16 in
Details
- Item
- Torque Wrench Reducer
- Material
- Steel
- Series
- W
- Features
- Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
- Tool Series
- W
- Product Type
- Torque Wrench Reducer
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 3/16 in, Maximum Hex Size (in) 1 5/8 in, Minimum Hex Size (mm) 30 mm, Maximum Hex Size (mm) Not Applicable, Compatible Manufacturer Drive Unit Number Not Applicable, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.