W2206R113, 2 3/8 - 1 13/16 in. (60 - 46 mm) Hexagon Reducer for W2206X Torque Wrench Cassette
Mfr # W2206R113
Zoro # G0898339
product price:Â $704.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
2040 ft-lb
Material
Steel
For Use With
W2206X
Reduces to Size
1 13/16 in
Series
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W2206R113
Zoro #
G0898339
UPC #
-
Country of Origin
India
Dimensions
Reduces to Size
1 13/16 in
Reduces From Size
2 3/8 in
Maximum Hex Size (mm)
60.325 mm
Minimum Hex Size (mm)
46.038 mm
Minimum Hex Size (in)
1 13/16 in
Maximum Hex Size (in)
2 3/8 in
Details
Item
Torque Wrench Reducer
Max. Torque
2040 ft-lb
Material
Steel
For Use With
W2206X
Series
W
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Torque Range
204 to 2040 ft-lb
Tool Weight
1 lb
Product Type
Torque Wrench Reducer
Tool Series
W
Compatible Manufacturer Drive Unit Number
W2000X
Weight
1 lb
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Torque Wrench Series Compatibility
WX
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 13/16 in, Maximum Hex Size (in) 2 3/8 in, Minimum Hex Size (mm) 46.038 mm, Maximum Hex Size (mm) 60.325 mm, Compatible Manufacturer Drive Unit Number W2000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 1 lb, Weight 1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.