W4200R107, 2 - 1 7/16 in. (50 - 36 mm) Hexagon Reducer for W4200X Torque Wrench Cassette
Mfr # W4200R107
Zoro # G0099240
product price:Â $770.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
4175 ft-lb
For Use With
W4200X
Material
Steel
Reduces to Size
1 7/16 in
Series
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W4200R107
Zoro #
G0099240
UPC #
-
Country of Origin
United Kingdom
Dimensions
Reduces to Size
1 7/16 in
Reduces From Size
2 in
Minimum Hex Size (mm)
36.513 mm
Maximum Hex Size (in)
2 in
Minimum Hex Size (in)
1 7/16 in
Maximum Hex Size (mm)
50.8 mm
Details
Item
Torque Wrench Reducer
Max. Torque
4175 ft-lb
For Use With
W4200X
Material
Steel
Series
W
Torque Range
418 to 4175 ft-lb
Features
Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette
Compatible Tool Series
WX Series Hydraulic Torque Wrenches
Tool Series
W
Weight
1 lb
Compatible Manufacturer Drive Unit Number
W4000X
Tool Weight
1 lb
Product Type
Torque Wrench Reducer
Torque Wrench Series Compatibility
WX
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 7/16 in, Maximum Hex Size (in) 2 in, Minimum Hex Size (mm) 36.513 mm, Maximum Hex Size (mm) 50.8 mm, Compatible Manufacturer Drive Unit Number W4000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 1 lb, Weight 1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.