ARISTA COMPATIBLE CAB-Q-4S-100G-3M 100GBASE-CR4 QSFP28 TO 4 25GBASE-CU SFP28 D
Mfr # CAB-Q-4S-100G-3M-ENC
Zoro # G110646829
product price:Â $363.99
/ea
Free Shipping & Returns
Key Features
Connector on Second End Details
4 x SFP28 Network
Device Supported
Network Device
Data Transfer Rate
100-Gbit/s
Cable Type
QSFP28/SFP28
Connector on First End Details
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CAB-Q-4S-100G-3M-ENC
Zoro #
G110646829
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Connector on Second End Details
4 x SFP28 Network
Device Supported
Network Device
Data Transfer Rate
100-Gbit/s
Cable Type
QSFP28/SFP28
Connector on First End Details
QSFP28 Network
Connector Type on Second End
SFP28 Network
Connector Type on First End
QSFP28 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.