This item is Discontinued.

Enet C19 To C20 15Ft Black Power Cord C19C20-15F-ENC

This item is Discontinued.

Enet

C19 To C20 15Ft Black Power Cord (Discontinued)

Mfr # C19C20-15F-ENC
Zoro # G0814279
UPC # 762047516233
Country of Origin Unknown
Category Power Cords
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C19C20-15F-ENC
Zoro #
G0814279
UPC #
762047516233
Country of Origin
Unknown
Item
Power Extension Cord
Max. Amps
15 A
Jacket Color
Black
Voltage Rating
250 V AC

Dimensions

Cord Length
15 ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.