Shop ENET
See all product information
Create Account
Cat5E White 1 Foot Patch Cable w/ Snagless Molded Boot (Utp)
- Mfr # C5E-WH-1-ENC
- Zoro # G0735346
product price:Â
$
5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5E-WH-1-ENC
- Zoro #
- G0735346
- UPC #
- 849171072474
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 1 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Jacket Color
- White
- Features
- Molded, Booted
- For Use With
- Network Device