Shop ENET
See all product information
Create Account
Cat5E White 2 Foot Non-Booted (No Boot) (Utp) High-Quality
- Mfr # C5E-WH-NB-2-ENC
- Zoro # G0731539
product price:Â
$
4.89
/ea
Sold in multiples of 2 for $9.78
Key Features
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Length
2 ft
Cable Type
Category 5e
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5E-WH-NB-2-ENC
- Zoro #
- G0731539
- UPC #
- 849171072603
- Country of Origin
- Unknown
- Item
- Network Cable
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Type
- Category 5e
- Color
- White
- Cable Characteristic
- Patch Cable
- Device Supported
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.