This item is Discontinued.

This item is Discontinued.
Intel Compatible Xxvdacbl1.5M Sfp28 (Discontinued)
Mfr #
XXVDACBL1.5M-ENC
Zoro #
G9971318
UPC # 762047565729
Country of Origin Unknown
Category Communication Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XXVDACBL1.5M-ENC
- Zoro #
- G9971318
- UPC #
- 762047565729
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 4.92 ft
Details
- Item
- Network Cable
- Green Environmental Attribute
- Environmentally Friendly
- Connector Type
- SFP28 Network
- Cable Type
- SFP28
- Data Transfer Rate
- 25 Gbps
- Device Supported
- Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.