
JUNIPER COMPATIBLE JNP-QSFP-40GE-ER4 TAA COMPLIANT 40GBASE-ER4 QSFP+
Mfr # JNP-QSFP-40GE-ER4-ENC
Zoro # G610646909
product price:Â $5,999.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Network Technology
40GBase-ER4
Interfaces/Ports Details
(1) LC Duplex 40GBase-ER4 Network
Max. Distance Supported
40 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JNP-QSFP-40GE-ER4-ENC
Zoro #
G610646909
UPC #
26121609
Country of Origin
United States
Details
Item
QSFP+ Module
Connector Type
LC
Standards
TAA Compliant
Network Technology
40GBase-ER4
Interfaces/Ports Details
(1) LC Duplex 40GBase-ER4 Network
Max. Distance Supported
40 km
Fiber Mode Supported
Single-mode
Ethernet Technology
40 Gigabit Ethernet
Network Standard
40GBase-ER4
Maximum Distance Supported
40 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.