
Lc To Lc 50/125 10G Aqua Multimode Duplex 50 Meter Fiber Cable -
Mfr # LC2-10G-50M-ENC
Zoro # G9941400
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
50 µm
For Use With
Network Device
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LC2-10G-50M-ENC
Zoro #
G9941400
UPC #
762047555287
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Cable Length
164.04 ft
Details
Item
Fiber Optic Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
For Use With
Network Device
Color
Aqua
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.