This item is Discontinued.

This item is Discontinued.
C13 To C20 6Ft Black Power Cord (Discontinued)
Mfr #
C13C20-6F-ENC
Zoro #
G0819781
UPC # 762047516417
Country of Origin Unknown
Category Power Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C13C20-6F-ENC
- Zoro #
- G0819781
- UPC #
- 762047516417
- Country of Origin
- Unknown
- Item
- Standard Power Cord
- Max. Amps
- 15 A
- Jacket Color
- Black
- Voltage Rating
- 250 V AC
Dimensions
- Cord Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.