This item is Discontinued.

This item is Discontinued.
C13 TO C14 12FT BLACK PWR EXTENSION CORD (Discontinued)
Mfr #
C13C14-12F-ENC
Zoro #
G0801380
UPC # 762047516264
Country of Origin China
Category Power Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C13C14-12F-ENC
- Zoro #
- G0801380
- UPC #
- 762047516264
- Country of Origin
- China
- Item
- Power Extension Cord
- Jacket Color
- Black
- Voltage Rating
- 250 V AC
Dimensions
- Cord Length
- 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.