Shop ENPAC
See all product information
Create Account
SpillTray, Yellow/Black, Rectangle, 36gal
Mfr # 5770-YE-G
Zoro # G6676311
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
72 in
Width
48 in
Spill Capacity
36 gal
Color
Yellow/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5770-YE-G
- Zoro #
- G6676311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 72 in
- Width
- 48 in
- Height
- 3 in
- Bottom Inside Widths
- 48 in
- Dimensions
- 48 in L x 72 in W
- Bottom Inside Lengths
- 72 in
- Bottom Inside Dimensions
- 72 in L x 48 in W
- Usable Width
- 72 in
- Usable Length
- 48 in
Description
Spill Containment Tray, Color Yellow/Black, Composition PVC, Connectable No, Dimensions 48 in L x 72 in W, Grate Color Black, Grate Material Polyethylene, Height 3 in, Includes Grate, Includes Drain No, Indoor/Outdoor Use Indoor, Length 72 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Stackable, Spill Capacity 36 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.