This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4909-GP
- Zoro #
- G9819196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 ft
- Length
- 64 ft
- Dimensions
- 6 ft x 64 ft
Details
- Item
- Ground Pad
- Color
- Black
- Material
- High Density Polyethylene, Non-Woven Geotextile
- Includes
- (4) 6 ft x 64 ft Ground Pads
- Standards
- EPA, SPCC and NPDES
- For Use With
- ENPAC Stinger Spillpal
- For Use With Brand
- Enpac
- Series
- 4909
- Indoor/Outdoor Use
- Outdoor
- Manufacturer Warranty
- 30 yr
Description
Ground Pad, Color Black, Dimensions 6 ft x 64 ft, For Use With Brand Enpac, For Use with Series Stinger Spillpal, For Use With ENPAC Stinger Spillpal, Includes (4) 6 ft x 64 ft Ground Pads, Indoor/Outdoor Use Outdoor, Length 64 ft, Manufacturer Warranty 30 yr, Material High Density Polyethylene, Non-Woven Geotextile, Product Type Spill Control Ground Pads, Series 4909, Standards EPA, SPCC and NPDES, Width 6 ft