Tarp Cover, 99 1/2 in x 30 3/4 in x 43 in, 43 in, Yellow, HDPE

  • Mfr # 5102-TARP

  • Zoro # G6910522


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Finished Size
99 1/2 in x 30 3/4 in x 43 in
Color
Yellow
Tarp Material
HDPE
Thickness
43 in
Tarp Finished Length
99 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5102-TARP
Zoro #
G6910522
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
99 1/2 in x 30 3/4 in x 43 in
Thickness
43 in
Tarp Finished Length
99 1/2 in
Tarp Finished Width
30 3/4 in
Width
30 3/4 in
Height
43 in
Length
99 1/2 in
Dimensions
99 1/2 in x 30 3/4 in x 43 in

Details

Color
Yellow
Tarp Material
HDPE
Item
Tarp Cover
Material
HDPE
For Use With
31DM48
Includes
Adjustable Straps
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Elasticized bottom
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Product Type
Spill Pallet Cover
Document Pouch
Yes
UV Resistant
Yes
Work Area Opening
Yes
For Use With Pallet Type or Truck
4 Drum Pallet
For Use With Brand
Enpac
Rigid/Flexible
Flexible
Recycled Content (%)
No Recycled Content
For Use With Mfr. Model Number
5102-YE
Manufacturer Warranty
1 yr

Description

Spill Pallet Cover, Color Yellow, For Use With Grainger Item Number 31DM48, For Use With Mfr. Model Number 5102-YE, Dimensions 99 1/2 in x 30 3/4 in x 43 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 31DM48, For Use With Brand Enpac, For Use With Pallet Type or Truck 4 Drum Pallet, Height 43 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 99 1/2 in, Manufacturer Warranty 1 yr, Material HDPE, Product Type Spill Pallet Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.