This item is Discontinued.

This item is Discontinued.
Entryways Basics P2241 Happy Fall Yall Coir Doormat with Backing - Brown (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2241
- Zoro #
- G903859153
- UPC #
- 788460522415
- Country of Origin
- China
Description
A hearty, Southern-style seasonal greeting augmented by stalks of wheat bedecks our "Happy Fall Y'all" mat. Measuring 17" by 28" and featuring a backing, this 1/2"-thick coir doormat is hand-stenciled with eco-friendly dyes.
Features- Accent your doorway with this colorful and affordable doormat
- This mat is hand-stenciled with eco-friendly dyes
- Handwoven from 100% coir and constructed to the highest industry standards
- Hand-stenciled with eco-friendly dyes
- Coconut fiber is an excellent dirt-trapper
- Shake, sweep, or vacuum clean
- Recommended for use under a sheltered area
- Color: Brown
- Material: Organic
- Shape: Rectangle
- Theme: Botanical, Welcome
- Style: Casual
- Season: Autumn
- Weave Type: Hand-Woven
- Thickness: 1/2"
- Size: 28 x 17 in.
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.