This item is Discontinued.

This item is Discontinued.
Entryways Basics P2290 Reminder Coir Doormat; Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2290
- Zoro #
- G403859134
- UPC #
- 788460522903
- Country of Origin
- China
Description
Never leave the house without your keys, phone, or wallet again when you place this helpful reminder at your doorstep. Constructed from the best-quality all-natural coir with a backing to meet the industry's highest standards of durability and hand-stenciled with eco-friendly dyes, this mat measures 17" by 28" and is 1/2" thick.
Features- 100% coir with backing and constructed to the highest industry standards
- Coconut fiber (coir) is natural, biodegradable, and an excellent dirt-trapper known for its scraping abiliities
- Hand-stenciled with eco-friendly dyes
- Care Shake, sweep, or vacuum clean
- Use under a sheltered area out of the elements
- Color: Black
- Season: Everyday
- Theme: Whimsical
- Thickness: 1/2"
- Size: 17" by 28"
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.