7011 Infield Drying Agent - 50 No. Bag
- Mfr # 7011
- Zoro # G704147589
product price:Â
$
53.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7011
- Zoro #
- G704147589
- UPC #
- 780548070115
- Country of Origin
- China
Description
Infield Drying Agent - 50 No. Bag
Used to absorb excess moisture of any turf area, infield-skinned surfaces, mound and home plate areas and warning tracks. The drying agent's professional sized gradation provides the durability and absorption to reduce rain delays and eliminate rain outs.
Features- Infield Drying Agent - 50 No. Bag
- Dimension: 0.1 x 0.1 x 0.1 in.
- ApplicableMaterials: Metal, Wood, Fiberglass
- BackingMaterial: Heavy X-weight Cloth
- Grit: 80
- Length: 21 in.
- Usage: Used On Power Belt Sanders And Bench Top Sanders
- Weight: 0.5
- Width: 3 in.
- Weight: 1.88 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.