Shop EPOWER
Create Account
EP-450P5-L1 Semi-Fanless ATX12V Power Supply with Stand by Fan
- Mfr # EP-450P5-L1
- Zoro # G103881466
product price:Â
$
58.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-450P5-L1
- Zoro #
- G103881466
- UPC #
- 845659003404
- Country of Origin
- China
Description
Lion power supply, is a better than fan less power supply. The Lion is designed for users who care about both the noise and power output. A stand-by fan installed inside the Lion power supply which will kick into gear only when the system executing a load over 250W (like playing 3D games, graphic capture or heave graphic drawing). The Lion remained completely quite for light loading operation like word processing or Internet browsing. The exclusive silent operation definitely meet user requirement.
Features- Power supply technology with user convenience in mind
- E Power Thunder series redefine a modem PC power supply
- It's not only a power supply for PC
- Charger for USB devices
- SATA power source for external SATA hard drives
- We call it a 3 in 1 power supply
- Silent Technology 0Db below 250W Load
- Special EMI filter VGA power lead
- Case fan control lead with temperature sensor
- Black Titanium Chassis blue LED stand-by fan
- User control fan speed button, extended heat sink
- SATA power lead
- Over Current Protection, Short Circuit Protection
- Dimensions: 3.4" H x 5.9" W x 8" L
- Weight : 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.