This item is Discontinued.

This item is Discontinued.
(159) UltraChrome Hi-Gloss 2 Gloss Optimizer Ink, Clear, PK2, 2PK (Discontinued)
Mfr #
T159020
Zoro #
G606438198
UPC # 10343882669
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T159020
- Zoro #
- G606438198
- UPC #
- 10343882669
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- 159
- Ink/Toner Color
- Clear
- Item
- Print and Imaging Supplies
- Color
- Clear
- For Use With
- Epson® Stylus® R2000
- Compatible OEM Model Number
- OEM
- Remanufactured Cartridge Number
- No
- Print Supply Technology
- UltraChrome® Hi-Gloss 2
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
This ink cartridge delivers an unprecedented glossy finish and vivid colors that stay consistent in virtually any light. When used with all eight colors, the instant-drying, pigment ink set ensures a wide range of colors and improved facial tones. Light-, smudge- and water-resistant.