This item is Discontinued.

This item is Discontinued.
T054020 (54) Ink, 400 Page-Yield, Clear (Discontinued)
Mfr #
T054020
Zoro #
G405695709
UPC # 10343848993
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T054020
- Zoro #
- G405695709
- UPC #
- 10343848993
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- 54
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 400
- Color
- Clear
- For Use With
- Epson® Stylus® Photo R800, R1800
- Compatible OEM Model Number
- OEM
- Remanufactured Cartridge Number
- No
- Ink Base
- Pigment-Based
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
Pigment-based ink produces superior resistance to water, fading and smudging. Separate cartridges allow you to replace only those needed. Specialized ink optimizer gives uniform gloss coverage for prints that look like traditional photo lab prints. Easy-to-install for trouble-free operation. Engineered to give you optimum photographic output, Epson UltraChrome Hi-GlossTM pigment inks feature a wide color gamut allowing for truer, more realistic pictures.
- • Pigment-based ink produces resistance to water, fading and smudging.
- • Separate cartridges.
- • Specialized ink optimizer gives uniform gloss coverage for photo prints.
- • Easy-to-install cartridge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.