This item is Discontinued.

Epson (54) Ink, 400 Page-Yield, Magenta T054320

This item is Discontinued.

Epson

(54) Ink, 400 Page-Yield, Magenta (Discontinued)

Mfr # T054320
Zoro # G805695002
UPC # 10343848948
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T054320
Zoro #
G805695002
UPC #
10343848948
Country of Origin
Japan
Market Indicator Cartridge No.
54
Item
Print and Imaging Supplies
Max. Page Yield
400
Color
Magenta
Remanufactured Cartridge Number
No
Compatible OEM Model Number
OEM
For Use With
Epson® Stylus® Photo R800, R1800
Ink Base
Pigment-Based
Supply Type
Ink
Device Types
Inkjet Printer

Description

Pigment-based ink produces superior resistance to water, fading and smudging. Separate cartridges allow you to replace only those needed. Specialized ink optimizer gives uniform gloss coverage for prints that look like traditional photo lab prints. Easy-to-install for trouble-free operation.

Ratings & reviews