This item is Discontinued.

This item is Discontinued.
(54) Ink, 400 Page-Yield, Red (Discontinued)
Mfr #
T054720
Zoro #
G805695224
UPC # 10343848962
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T054720
- Zoro #
- G805695224
- UPC #
- 10343848962
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- 54
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 400
- Color
- Red
- For Use With
- Epson® Stylus® Photo R800, R1800
- Compatible OEM Model Number
- OEM
- Remanufactured Cartridge Number
- No
- Device Types
- Inkjet Printer
- Ink Base
- Pigment-Based
- Supply Type
- Ink
Description
Pigment-based ink produces superior resistance to water, fading and smudging. Separate cartridges allow you to replace only those needed. Specialized ink optimizer gives uniform gloss coverage for prints that look like traditional photo lab prints. Easy-to-install for trouble-free operation.