This item is Discontinued.

This item is Discontinued.
(54) Ink, 400 Page-Yield, Yellow (Discontinued)
Mfr #
T054420
Zoro #
G305695090
UPC # 10343848955
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T054420
- Zoro #
- G305695090
- UPC #
- 10343848955
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- 54
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 400
- Color
- Yellow
- Remanufactured Cartridge Number
- No
- Compatible OEM Model Number
- OEM
- For Use With
- Epson® Stylus® Photo R800, R1800
- Ink Base
- Pigment-Based
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
Pigment-based ink produces superior resistance to water, fading and smudging. Separate cartridges allow you to replace only those needed. Specialized ink optimizer gives uniform gloss coverage for prints that look like traditional photo lab prints. Easy-to-install for trouble-free operation.