This item is Discontinued.

This item is Discontinued.
T059220 (59) UltraChrome K3 Ink, 450 Page-Yield, Cyan (Discontinued)
Mfr #
T059220
Zoro #
G505694886
UPC # 10343853881
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T059220
- Zoro #
- G505694886
- UPC #
- 10343853881
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- 59
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 450
- Color
- Cyan
- Compatible OEM Model Number
- OEM
- For Use With
- Epson® Stylus® Photo R2400
- Remanufactured Cartridge Number
- No
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Ink Base
- Pigment-Based
- Print Supply Technology
- UltraChrome® K3
Description
With its expanded color gamut, this cartridge can reproduce three-dimensional life-like qualities with a stunning photographic feel. Convenient individual inks allow you to replace only those needed. Pigment-based for superior resistance to water, fading and smudging. Each cartridge offers a fine quality that everyone should experience. This breakthrough ink technology also makes it the perfect choice for professional neutral and toned black and white prints with higher density levels and virtually no metamerism.
- • Expanded color gamut.
- • Individual inks.
- • Pigment-based for resistance to water, fading and smudging.
- • Each cartridge offers a fine quality.